Shop All Wheelchairs
Invacare
Tracer SX5 Standard Reclining Wheelchair - Seat: 18" x 16" - Desk Arms
Mfr # TRSX5RC8P
Zoro # G9289980
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TRSX5RC8P
- Zoro # G9289980
- Country of Origin Mexico
- Category Wheelchairs
Description
Tracer SX5 Standard Reclining Wheelchair Seat Size: 18" W x 16" D, Desk Arms
The Invacare TRSX5RC8P SX5 Recliners wheelchair - 18"x16" is a dynamic wheelchair with full-reclining back that has a range from 90-180 Degrees.
The Invacare TRSX5RC8P SX5 Recliners wheelchair - 18"x16" is a dynamic wheelchair with full-reclining back that has a range from 90-180 Degrees.
- FEATURING: A carbon steel frame, a heavy-duty inner liner, and urethane rear tires mounted on "no flex" wheels, recline range of 90-180 degrees and includes rear anti tippers.
- BUILT TO LAST: Built with 14-gauge cross braces for added durability and strength. Seats are made of comfortable. dual-embossed nylon with heavy-duty inner liners that keep the seat and back from stretching.
- WEIGHT CAPACITY: 250 lbs.
- DIMENSIONS: Dual axle allows seat to floor adjustment of 17.5" or 19.5", seat width 18", seat depth 16", seat back height 23"
- ARMREST & LEGREST DETAILS: Flip back, desk-length arms for added comfort. Front riggings, such as T94HEP / T94HAP / T94HCP / T93HAP / T93HCP / T94HEP, leg rests and foot rests, are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- PAYA Shower Gel, 1 ounce, 144PK (PAYA006-00)
- DR. SQUATCH Pine Tar Scent Soap Bar 5 oz (RTLBARPNT-6-6)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- Invacare Wheelchairs