Shop All Wheelchairs
Invacare
Tracer IV Wheelchair w/ Desk-Length Arms - 24" Seat Width
Mfr # T4X24RDAP
Zoro # G9281644
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # T4X24RDAP
- Zoro # G9281644
- Country of Origin Mexico
- Category Wheelchairs
Description
Invacare Tracer IV Wheelchair with Desk-Length Arms, 24" Seat Width, 450 lb Capacity, T4X24RDAP
This model features a 24" W x 18" D frame with a weight capacity of 450 lbs. The desk-length arms are fixed height and padded for user comfort. The front casters are 8" semi-pneumatic, and the rear wheels are 24" composite pneumatic tires with flat-free inserts providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual crossbraces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
This model features a 24" W x 18" D frame with a weight capacity of 450 lbs. The desk-length arms are fixed height and padded for user comfort. The front casters are 8" semi-pneumatic, and the rear wheels are 24" composite pneumatic tires with flat-free inserts providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual crossbraces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
- FEATURING: Superior durability, rollability and streamlined looks. The Tracer IV wheelchair offers the strength of a reinforced heavy-duty frame. and has a seat and back are reinforced with inner liners. This wheelchair has 8" Semi-pneumatic, rear wheels are 24" composite pneumatic tires with flat-free inserts
- BUILT TO LAST: The reinforced frame includes gussetted sides and 14 gauge steel crossbraces, this wheelchair is designed for active individuals who need the strength of a heavy-duty frame. The dual embossed black vinyl with heavy-duty inner liners keeps the seat and back from stretching.
- WEIGHT CAPACITY: 450 lbs.
- DIMENSIONS: Dual axle allows adjustable seat-to-floor height from 17.5” or 19.5”, seat width 24", seat depth 18”
- ARMREST AND LEGREST DETAILS: Desk-length armrests are padded and allow individuals to move closer to tables. Front riggings, such as T94HEP / T94HAP / T94HCP / T93HAP / T93HCP / T94HEP, leg rests and foot rests, are sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- Invacare Wheelchairs