Shop All Wheelchairs
Invacare
Tracer IV Wheelchair w/ Desk-Length Arms - 24" Seat Width
Mfr # T424RDAP
Zoro # G9286675
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # T424RDAP
- Zoro # G9286675
- Country of Origin Mexico
- Category Wheelchairs
Description
Invacare Tracer IV Wheelchair with Desk-Length Arms, 24" Seat Width, 350 lb Capacity, T424RDAP
This model features a 24" W x 18" D frame with a weight capacity of 350 lbs. The desk length arms are fixed height and padded for user comfort. The front casters are 8" composite, and the rear wheels are 24" urethane corded tires providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual cross-braces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
This model features a 24" W x 18" D frame with a weight capacity of 350 lbs. The desk length arms are fixed height and padded for user comfort. The front casters are 8" composite, and the rear wheels are 24" urethane corded tires providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual cross-braces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
- FEATURING: Superior durability, rollability and streamlined looks. The Tracer IV wheelchair offers the strength of a reinforced heavy-duty frame. and has a seat and back are reinforced with inner liners. This wheelchair has 8" Urethane front casters, 24" Urethane rear wheels
- BUILT TO LAST: The reinforced frame includes gussetted sides and 14 gauge steel crossbraces, this wheelchair is designed for active individuals who need the strength of a heavy-duty frame. The dual embossed black vinyl with heavy-duty inner liners keeps the seat and back from stretching.
- WEIGHT CAPACITY: 350 lbs.
- DIMENSIONS: Dual axle allows adjustable seat-to-floor height from 17.5” or 19.5”, seat width 24", seat depth 18”
- ARMREST AND LEGREST DETAILS: Desk-length armrests are padded and allow individuals to move closer to tables. Front riggings, such as T94HEP / T94HAP / T94HCP / T93HAP / T93HCP / T94HEP, leg rests and foot rests, are sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- NORTH AMERICAN RESCUE S-Rolled Gauze (30-0003)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- ARMSTRONG 5 Gallon Ionic Bed Cleaner (D32609)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- Invacare Wheelchairs