Shop All Wheelchairs
Invacare
Tracer IV Wheelchair w/ Desk-Length Arms - 22" Seat Width
Mfr # T422RDAP
Zoro # G9281836
product price: $703.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # T422RDAP
- Zoro # G9281836
- Country of Origin Mexico
- Category Wheelchairs
Description
Invacare Tracer IV Wheelchair with Desk-Length Arms, 22" Seat Width, T422RDAP
This model features a 22" W x 18" D frame with a weight capacity of 350 lbs. The desk-length arms are fixed height and padded for user comfort. The front casters are 8" semi-pneumatic, and the rear wheels are 24" composite pneumatic tires with flat-free inserts providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual cross-braces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
This model features a 22" W x 18" D frame with a weight capacity of 350 lbs. The desk-length arms are fixed height and padded for user comfort. The front casters are 8" semi-pneumatic, and the rear wheels are 24" composite pneumatic tires with flat-free inserts providing a smooth ride. Combining a reinforced, heavy-duty carbon steel frame which includes gusseted sides, caster journals and dual cross-braces, the Tracer IV Wheelchair is long-lasting and low-maintenance. Heavy-duty seat liner provides added durability.
- FEATURING: Superior durability, rollability and streamlined looks. The Tracer IV wheelchair offers the strength of a reinforced heavy-duty frame. and has a seat and back are reinforced with inner liners. This wheelchair has 8" Semi-pneumatic, rear wheels are 24" composite pneumatic tires with flat-free inserts.
- BUILT TO LAST: The reinforced frame includes gussetted sides and 14 gauge steel crossbraces, this wheelchair is designed for active individuals who need the strength of a heavy-duty frame. The dual embossed black vinyl with heavy-duty inner liners keeps the seat and back from stretching.
- WEIGHT CAPACITY: 350 lbs.
- DIMENSIONS: Dual axle allows adjustable seat-to-floor height from 17.5” or 19.5”, seat width 22", seat depth 18”
- ARMREST AND LEGREST DETAILS: Desk-length armrests are padded and allow individuals to move closer to tables. Front riggings, such as T94HEP / T94HAP / T94HCP / T93HAP / T93HCP / T94HEP, leg rests and foot rests, are sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Pants - X-Large (Case of 10) (11060)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- Invacare Wheelchairs