Invacare

Solace Prevention Hospital Bed Mattress - 80" Length


product price: $522.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Invacare Solace Prevention Hospital Bed Mattress, 80" Length, SPS1080
The Invacare Solace Prevention Hospital Mattress, 80 x 36, 6, SPS1080, features special zoned layers of high density foam for aid in pressure relief on areas susceptible to pressure ulcers and soft head and foot sections for ultimate comfort, this dual-layered mattress has the comfort and technology that users need.
  • FEATURING: Fluid resistant nylon top cover and tri-laminate vinyl bottom for ease in cleaning and durability. Also, the three zones help relieve pressure in the head, body, and heel sections.
  • CONSTRUCTION: The convoluted “fortress” cut design offers more surface
    area for resident support and relief. Dual-layered high quality foam designed for preventing pressure ulcers
  • BENEFITS: High density foam mattress aids in providing uniform weight distribution for pressure ulcer prevention
  • SPECIFICATIONS: The SPS1080 measures 80" L x 36" W x 6" H with a weight capacity of 350 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.