Shop All Hospital Beds
Invacare
Semi-Electric Homecare Bed
Mfr # 5310IVC
Zoro # G9306074
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invacare
- MFR # 5310IVC
- Zoro # G9306074
- Country of Origin United States
- Category Hospital Beds
Description
Invacare 5310IVC, Semi-Electric Homecare Bed
The Invacare® Semi-Electric Bed combines effortless positioning of the upper body and knees with the economy of manual bed height adjustment. The pendant control provides motorized positioning of the upper body and/or knees. A manual crank located at the foot end of the bed adjusts bed frame height for caregiver assistance Specifications: patient weight capacity: 350 lb., sleep surface 80"l x 36"W, dimensions: 88"l x 15"-23"h x 36"W
The Invacare® Semi-Electric Bed combines effortless positioning of the upper body and knees with the economy of manual bed height adjustment. The pendant control provides motorized positioning of the upper body and/or knees. A manual crank located at the foot end of the bed adjusts bed frame height for caregiver assistance Specifications: patient weight capacity: 350 lb., sleep surface 80"l x 36"W, dimensions: 88"l x 15"-23"h x 36"W
- FEATURING: The Semi Electric hospital bed uses effortless motorized positioning of the upper body and knees through the hand pendant with the economy of manual bed height adjustment, all with the added convenience of tool-free assembly
- BUILT TO LAST: Reinforced steel sections and high impact bed ends for added durability and increased lifespan of the bed
- WEIGHT CAPACITY: Durable bed frame can support up to 350 lbs.
- BED SPECS: Bed measures 88" long x 36" wide x 15"-23" adjustable height, and has a sleep surface of 80" long x 36" wide
- ELECTRICAL COMPONENTS: Quiet motor with water proof enclosure, raises head and knee section. Double insulated electrical components and wiring for added safety and durable, The ergonomic hand pendent is also waterproof for easy cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- BAND-AID Bandages, Knee/Elbow, PK10 (5685)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Maple (MC-ULB42MP)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARI9CH)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric with ProEx 42 Mattress (MC-SLB42CH0KA)
- DRIVE MEDICAL Delta Ultra Light Full Electric Hospital Bed w/ Half Rails & Mattress (15033bv-pkg-1)
- PROHEAL Fully-Electric Adjustable Homecare Bed, Spring Deck and Half Rails (PH-PMFEBHR-T)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- Invacare Medical Beds, Stretchers & Cots