Invacare

Reliant Divided Leg Sling w/ Head Support - Polyester - XL


product price: $340.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Invacare Reliant Divided Leg Sling with Head Support for Patient Lifts, Polyester, X-Large, 450 lb. Weight Capacity, R102
The Invacare Reliant Divided Leg Sling with Head Support for Patient Lifts, Polyester, X-Large, 450 lb. Weight Capacity, R102, is a washable, secure, easy-to fit general purpose sling, designed for the majority of sling users up to a 450 lb. weight capacity. The sling can be used when transferring the user from a bed to a wheelchair, recliner, or shower chair and also accommodates toileting. Full padded fabric and soft, brushed lining helps prevent sliding for comfort and skin protection, and the stretch-resistant feature helps the sling hold it's shape for support and ease of positioning and is perfect for users who are totally or partially dependent, non-weight bearing, very heavy or have limited head control. Compatible with the following Invacare Full Body Lifts: Jasmine, Reliant 600, Reliant 450 and 9805P.
  • FEATURING: A durable polyester full body sling with divided leg. This is a secure, easy-to fit general purpose sling, designed for the majority of sling users up to a 450 lb. weight capacity.
  • INTENDED FOR: Users who are totally or partially dependent or have limited head control. Slings should be used with Invacare I-Lift Series as well as Invacare Reliant Lifts
  • EASY TO USE: Sling aids in transferring users from a bed to a wheelchair, recliner or shower chair. The large opening in the design also accommodates toileting.
  • COMFORTABLE: Full padded fabric and soft, brushed lining helps prevent sliding for comfort and skin protection, and the stretch-resistant feature helps the sling hold it's shape for support and ease of positioning.
  • MAINTENANCE: Washable polyester fabric can be used in wet or dry environments. Refer to sling label for washing instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.