Shop All Patient Lifters & Accessories
Invacare
Reliant Battery-Powered Patient Lift w/ Manual Low Base
Mfr # RPL450-1
Zoro # G9310247
product price: $3,550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,550.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # RPL450-1
- Zoro # G9310247
- Country of Origin Mexico
- Category Patient Lifters & Accessories
Description
Invacare Reliant Battery-Powered Patient Lift with Manual Low Base, 450 lb. Weight Capacity, RPL450-1
The Invacare Reliant Battery-Powered Patient Lift with Manual Low Base, 450 lb. Weight Capacity, RPL450-1, is a high quality lift featuring battery powered operation and a design to help reduce the possibility of caregiver back injury and ensure safe user handling. Height range allows lifting from floor and high surfaces. The sturdy lift supports up to 450 lbs., making potentially challenging transfers smooth. A padded swivel bar with 360-degree rotation for adds comfort and convenience. Electronic system includes two 24-volt batteries: one for lift, one for battery-charging station; a manual emergency lowering device; and an anti-entrapment feature if boom meets any resistance while lowering.
The Invacare Reliant Battery-Powered Patient Lift with Manual Low Base, 450 lb. Weight Capacity, RPL450-1, is a high quality lift featuring battery powered operation and a design to help reduce the possibility of caregiver back injury and ensure safe user handling. Height range allows lifting from floor and high surfaces. The sturdy lift supports up to 450 lbs., making potentially challenging transfers smooth. A padded swivel bar with 360-degree rotation for adds comfort and convenience. Electronic system includes two 24-volt batteries: one for lift, one for battery-charging station; a manual emergency lowering device; and an anti-entrapment feature if boom meets any resistance while lowering.
- FEATURING: A high quality lift with battery powered operation. Designed to help reduce the possibility of caregiver back injury and ensure safe user handling. Base legs manually adjust and lock securely into open position with the padded handle
- EASY TO USE: The battery powered lift has a height range of 24"-74" that allows lifting from floor and high surfaces, and is controlled by the ergonomic hand pendent. Padded swivel bar with 360-degree rotation for added comfort and convenience.
- WEIGHT CAPACITY: The sturdy lift supports up to 450 lbs., making potentially challenging transfers smooth.
- ELECTRONIC SYSTEM AND SAFETY: Lift includes two 24-volt batteries: one for lift, one for battery-charging station; a manual emergency lowering device; and an anti-entrapment feature if boom meets any resistance while lowering.
- SLINGS: The Reliant batter powered lift series has a wide range of slings available. From full body slings to commode toileting slings there are many options suited to fit the needs of a wide range of individuals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Finger Cots, Blue, Nitrile, PK50 (FAE-6150)
- SMARTSTACK Basket, Pole Mounted, Stainless Steel, Blk (R105P17)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- Invacare Patient Lifters & Accessories