Invacare

Height Adjustable Low Full Electric Homecare Bed


product price: $1,352.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Invacare 5410LOW Height Adjustable, Low Full Electric Homecare Bed
Invacare brings the safety and convenience of a low bed into the Homecare Bed Series with the Invacare Full-Electric Low Bed. The split-spring design incorporated into the standard low bed profile combines the easy, one-person delivery of an Invacare bed with the benefits of a low bed, most often used when injuries from falling out of bed are a concern. The Low Bed ends are fully compatible with existing Invacare full-electric bed frame inventories and the drive shaft, simplifying inventory management
for providers.
  • FEATURING: The safety and convenience of a low bed into the Homecare Bed Series The Full Electric Low hospital bed uses effortless motorized positioning of the upper body, knees and hi-low vertical function of the bed frame through the hand pendant.
  • BUILT TO LAST: Reinforced steel sections and high impact bed ends for added durability and increased lifespan of the bed
  • WEIGHT CAPACITY: Durable bed frame can support up to 350 lbs.
  • BED SPECS: Bed measures 88" long x 36" wide x 9.5"-20" adjustable height, and has a sleep surface of 80" long x 36" wide
  • ELECTRICAL COMPONENTS: Quiet motor with water proof enclosure, raises head and knee section. Double insulated electrical components and wiring for added safety and durable, The ergonomic hand pendent is also waterproof for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.