Shop All Hospital Beds
Invacare
Heavy-Duty - Bariatric - Full-Electric Bed w/ Half-Length Bed Rails
Mfr # BAR750
Zoro # G9311175
product price: $7,545.99
/ea
Free Shipping & Returns
$7,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # BAR750
- Zoro # G9311175
- Country of Origin United States
- Category Hospital Beds
Description
Invacare Heavy-Duty, Bariatric, Full-Electric Bed with Half-Length Bed Rails, BAR750
The Invacare BAR750 Bariatric Bed is a heavy-duty full-electric bed frame capable of supporting up to 750 lb. With the patient in mind, this bed expands from 39" wide to a full 48" and from 80" in length to 88". Four ultra-quiet DC actuators easily reposition the head and foot sections, as well as the bed height. And, for the ultimate in safety, the bed comes standard with a battery backup.
The Invacare BAR750 Bariatric Bed is a heavy-duty full-electric bed frame capable of supporting up to 750 lb. With the patient in mind, this bed expands from 39" wide to a full 48" and from 80" in length to 88". Four ultra-quiet DC actuators easily reposition the head and foot sections, as well as the bed height. And, for the ultimate in safety, the bed comes standard with a battery backup.
- Heavy-duty frame design ensures added strength for client support. Split-spring design eases delivery and setup
- Two locking casters on head section and two steering lock casters on foot section
- Two high-low motors, one on head section and one on foot section
- Pendant allows for dynamic client positioning and quiet, smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Conditioning Shampoo, Clean Scent, 30mL, PK288 (SH-OAS-BTL-1709)
- FIRST AID ONLY 1" x 3" Fabric Bandages Box of 100 (90098-020)
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric Mahagony (MC-SLB42MH)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- DRIVE MEDICAL Delta Ultra Light Full Electric Hospital Bed w/ Half Rails & Mattress (15033bv-pkg-1)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Amber Cherry (MC-ULB730CH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric with ProEx 42 Mattress (MC-LXBARI9CH0KA)
- MEDACURE Expandable Bariatric Bed with Scale, Fully Electric Maple (MC-LXBARISMP)
- Invacare Hospital Beds