Shop All Wheelchair Accessories
Invacare
Full-Length Upholstered Armrest Pad
Mfr # TAGAC015458
Zoro # G408446605
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal
- Type Upholstered Armrest Pad
- Includes Mounting Screws
- For Use With Wheelchairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TAGAC015458
- Zoro # G408446605
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Full-Length Upholstered Armrest Pad |
Fits Brand | Universal |
Type | Upholstered Armrest Pad |
Includes | Mounting Screws |
For Use With | Wheelchairs |
Description
Item Full-Length Upholstered Armrest Pad, Fits Brand Universal, For Use With Wheelchairs, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- AVEENO Aveeno Moisturizing Lotion 18 oz., PK12 (1003844)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWMB100975)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- INVACARE Desk-Length Upholstered Armrest Pad (TAGAC015350)
- INVACARE Item Stem Bearing for E and J (TAGRP165003PK)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- INVACARE Wheelchair Plug Button, PK10 (TAG235010PK)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015450)
- Invacare Wheelchair Accessories