Shop All Wheelchair Accessories
Invacare
Full-Length Upholstered Armrest Pad
Mfr # TAGAC015450
Zoro # G008446692
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Invacare
- Type Upholstered Armrest Pad
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TAGAC015450
- Zoro # G008446692
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Full-Length Upholstered Armrest Pad |
For Use With | Wheelchairs |
Fits Brand | Invacare |
Type | Upholstered Armrest Pad |
Includes | Mounting Screws |
Description
Item Full-Length Upholstered Armrest Pad, Fits Brand Invacare, For Use With Wheelchairs, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Ibuprofen, 200 mg, 2/Pack, PK50 (97197)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- MAXTEC Phototherapy Mask, Non Woven, PK20 (R300P02)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- INVACARE Clothing Guards for Invacare, PR (1117365)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- INVACARE Urethane Armrest Pad, For Wheelchairs (TAGRP215026)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- Invacare Wheelchair Accessories