Shop All Wheelchair Accessories
Invacare
Full-Length Upholstered Armrest Pad
Mfr # TAGAC015158
Zoro # G308446910
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Universal
- Type Upholstered Armrest Pad
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TAGAC015158
- Zoro # G308446910
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Full-Length Upholstered Armrest Pad |
For Use With | Wheelchairs |
Fits Brand | Universal |
Type | Upholstered Armrest Pad |
Includes | Mounting Screws |
Description
Item Full-Length Upholstered Armrest Pad, Fits Brand Universal, For Use With Wheelchairs, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- JOHNSONS BABY Johnson's Baby Hand And Face Wipes 25 Wipes, PK4 (1117739)
- FIRST AID ONLY 3 in x 1 in Blue Plastic Bandages, PK100 (90923)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- INVACARE Wheelchair Elevating Legrests - Padded Calf Pads - 1 pair (T94HAP)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- ILC Replacement for Hustler Hustler Z 52 Inches Inches Fastba Battery (HUSTLER Z 52`` FASTBA BATTERY HUSTLER)
- Invacare Wheelchair Accessories