Shop All Medical Mattresses
Invacare
Friction & Shear Reducing Glissando Gliding Mattress - 80" Length
Mfr # SRS2080
Zoro # G9284100
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # SRS2080
- Zoro # G9284100
- Country of Origin United Kingdom
- Category Medical Mattresses
Description
Invacare Friction and Shear Reducing Glissando Gliding Mattress, 80" Length, SRS2080
The Invacare Glissando Gliding Mattress features a premium four-way stretch cover and two layers of high-density foam with a patented "gliding" layer designed to help reduce friction and shear which can contribute to development of pressure ulcers.
The Invacare Glissando Gliding Mattress features a premium four-way stretch cover and two layers of high-density foam with a patented "gliding" layer designed to help reduce friction and shear which can contribute to development of pressure ulcers.
- FEATURING: A patented design allows the mattress to conform simultaneously to individuals and the bed frame, optimizing the features of an articulating bed. A Castellation-cut foam redistributes pressure for user comfort.
- TESTED: More than 75% of individuals using a Glissando Mattress in the study had pressure ulcers heal within 8 weeks.
- BUILT TO LAST: Two-part construction with a patented "gliding" layer enable top and bottom sections to move independently as mattress is articulated. Also, the Built-in sidewall supports facilitate user ingress/egress-cut foam redistributes pressure for user comfort
- PREMIUM MATTRESS COVER: Fluid-resistant cover features a concealed zipper to help prevent contamination of foam
- DIMENSIONS: 80" Long x 36" Wide x 6" Height; 500 lb Weight Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- DURHAM MFG Industrial First Aid Cabinet, 3 shelves, Pull Down Catch, 9FX (534-43)
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- TODDLER TABLES Junior Seat Replacement Belt, Black, PK3 (BELT)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Foam Hospital Bed Mattress (PH-81012-FOAM-MAT-36-80-6)
- DIAMEDICAL USA RV Wanderer Foam Mattress - Twin XL (MMRV38806)
- Invacare Medical Mattresses