Shop All Wheelchair Accessories
Invacare
Detachable Arm Wheelchair Brakes
Mfr # TAGRP246004-PR
Zoro # G608638954
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Necessary Hardware For Easy Installation
- Application Healthcare and Hospitality
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TAGRP246004-PR
- Zoro # G608638954
- Country of Origin United States
- Category Wheelchair Accessories
Details
Includes | Necessary Hardware For Easy Installation |
Application | Healthcare and Hospitality |
Color | Black |
Item | Detachable Arm Wheelchair Brakes |
Description
that fit most Invacare model wheelchairs. Includes one left and one right wheelchair brake with attaching hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Emergency Trauma Dressing, 4 (30-0031)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless (EVNT4-SS)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- INVACARE Wheel Lock Extension Handle (TAGRP245014)
- INVACARE Invacare Embossed Back Upholstery (8881091605U67)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- INVACARE Side Panel for Invacare, For Wheelchairs (TAGRP215040)
- INVACARE Camlock Elevated Leg Rest Assembly, PR (TAGRP2750412P)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- SKIL-CARE Skil-Care 754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover (754528)
- Invacare Wheelchair Accessories