Shop All Wheelchair Accessories
Invacare
Desk-Length Upholstered Armrest Pad
Mfr # TAGAC015650
Zoro # G808446427
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Screws
- Fits Brand Invacare
- Type Upholstered Armrest Pad
- For Use With Wheelchairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TAGAC015650
- Zoro # G808446427
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Desk-Length Upholstered Armrest Pad |
Includes | Mounting Screws |
Fits Brand | Invacare |
Type | Upholstered Armrest Pad |
For Use With | Wheelchairs |
Description
Item Desk-Length Upholstered Armrest Pad, Fits Brand Invacare, For Use With Wheelchairs, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests - Dark Blue (Pair) PR (AC015358-BLU)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- Invacare Wheelchair Accessories