Invacare

CS9FX Bed - Drake Bed Ends w/ Biltmore Cherry Finish - No Rails


product price: $4,385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Invacare CS9FX Bed, Drake Style Bed Ends With Biltmore Cherry Finish, No Rails, IHCS9FX-DBC
The innovative CS9 FX600 with Drake Bed Ends in Biltmore Cherry adjusts from 36" to 39" to 42" to accommodate a variety of residents, offering facilities the utmost in flexibility. The frame can easily be adjusted without tools and supports up to 600 lbs. for a truly versatile long-term care bed.

Specifications:Height Adjustment: 9" - 30" Height Range, Product Weight Capacity: 600 lbs., Weight Capacity.

  • Invacare CS9 bed is a full electric hospital bed with an ergonomic hand pendant that is waterproof and designed with bright universal symbols, allowing the user to easily operate the comfort controls of the bed.
  • The innovative CS9 deck and headboard adjusts from 36", 39" to 42" in width, tool free.
  • 10-function Attendant Control Panel (ACP) allows for users and family members to operate all functions of the bed from the footboard. ACP allows for locking out any or all functions of the hand control directly from the footboard.
  • Floor lock system secures the bed to the floor at all height ranges but allows for mobility-on-demand.
  • Exclusive arched slat deck design allows for improved infection control and reduces wear and tear on mattresses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products