Shop All Hospital Beds
Invacare
Bariatric Heavy-Duty Full Electric Bed
Mfr # BAR600IVC
Zoro # G9312067
product price: $4,091.99
/ea
Free Shipping & Returns
$4,091.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # BAR600IVC
- Zoro # G9312067
- Country of Origin United States
- Category Hospital Beds
Description
Invacare Bariatric Heavy-Duty Full Electric Bed - BAR600IVC
Invacare Bariatric Heavy-Duty Full Electric Bed. The Invacare Bariatric Bed is a heavy-duty full-electric bed frame designed for bariatric individuals. It is capable of supporting patients who weigh up to 600 lb. The bed frame extends to the edges of the bed deck for better support than most other split-spring bariatric beds. Using the hand pendant, the patient or caregiver is able to change the positioning of the head and foot sections, as well as the bed height. Despite being substantial in size, bed setup within the home is easy - no special tools are needed.
Invacare Bariatric Heavy-Duty Full Electric Bed. The Invacare Bariatric Bed is a heavy-duty full-electric bed frame designed for bariatric individuals. It is capable of supporting patients who weigh up to 600 lb. The bed frame extends to the edges of the bed deck for better support than most other split-spring bariatric beds. Using the hand pendant, the patient or caregiver is able to change the positioning of the head and foot sections, as well as the bed height. Despite being substantial in size, bed setup within the home is easy - no special tools are needed.
- Bariatric Bed is a Heavy-duty frame design ensures added strength for client support; 17% larger than conventional beds to ensure comfortable positioning; Dimensions: 88" (L) x 14"-22" (H) x 42" (W); Patient Weight Capacity: 600 lbs.
- Bed has Split-spring design with universal bed ends for ease in setup; No special tools necessary for in-home setup; Easy-release motor mounts allow quick motor removal
- Pendant allows for dynamic client positioning; Quiet, smooth operation; Emergency crank manually functions to lower any raised section of bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY IVORY 4 oz. Fresh Bar Soap (82757)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric with ProEx 36 Mattress Maple (MC-LXBARISFMP2KA)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XMH1KA)
- MEDACURE Ultra Low and High Hospital Bed, Fully Electric with ProEx 48 Mattress Expandable Width (MC-ULB48X730MH1KA)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Mahagony (MC-ULB730MH)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric Amber Cherry (MC-LXBARISFCH)
- PROACTIVE MEDICAL PRODUCTS Protekt Aire 6000 - Mattress Only For Protekt Aire 6000 - (80062)
- Invacare Medical Beds, Stretchers & Cots