Shop All Wheelchair Accessories
Invacare
20" Tracer EX2 Wheelchair - Without Footrest
Mfr # TREX20RP
Zoro # G9287488
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TREX20RP
- Zoro # G9287488
- Country of Origin Mexico
- Category Wheelchair Accessories
Description
Invacare TREX20RP 20" Tracer EX2 Wheelchair-Foot Rests Sold Separately
Invacare tracer EX2 wheelchair with removable desk-length arms, 20 inch x 16 inch is equipped with a dual-axle which allows for repositioning for hemi seat-to-floor heights. Combining a heavy-duty Seat inner liner, low-maintenance carbon steel frame and interchangeable components with the Invacare 9000 wheelchair Series, this wheelchair sets the benchmark for long-lasting, durable wheelchairs.
Invacare tracer EX2 wheelchair with removable desk-length arms, 20 inch x 16 inch is equipped with a dual-axle which allows for repositioning for hemi seat-to-floor heights. Combining a heavy-duty Seat inner liner, low-maintenance carbon steel frame and interchangeable components with the Invacare 9000 wheelchair Series, this wheelchair sets the benchmark for long-lasting, durable wheelchairs.
specifications
color: silver vein; material: carbon steel; Seat width: 20"; Seat depth: 16"; back height: 16"; overall height: 35.88 inch .
- FEATURING: A durable carbon steel frame, a seat and back with heavy-duty inner liner, and urethane rear tires mounted on "no flex" wheels, the Tracer EX2 Wheelchair is built to last. Dual-axle allows for conversion from 19.5" to hemi seat to floor height of 17.5".
- BUILT TO LAST: Built with 14-gauge cross braces for added durability and strength. Seats are made of comfortable. dual-embossed vinyl with heavy-duty inner liners that keep the seat and back from stretching.
- WEIGHT CAPACITY: 250 lbs.
- DIMENSIONS: Adjustable seat to floor height 17.5" or 19.5", seat width 20", seat depth 16", seat back height 16"
- ARMREST Details: Removable Desk-length padded armrests for added comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- INVACARE Urethane Armrest Pad, For Wheelchairs (TAGRP215026)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- MABIS Convoluted Foam Chair Pad- 16 x 18 x 4 (552-8004-0000)
- Invacare Wheelchair Accessories