Shop All Wheelchairs
Invacare
18" Tracer EX2 Wheelchair-Foot Rests Sold Separate
Mfr # TREX28RFP
Zoro # G9284959
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invacare
- MFR # TREX28RFP
- Zoro # G9284959
- Country of Origin Mexico
- Category Wheelchairs
Description
Invacare TREX28RFP 18" Tracer EX2 Wheelchair-Foot Rests Sold Separate
Invacare tracer EX2 wheelchair with removable full-length arms, 18 inch x 16 inch is equipped with a dual-axle which allows for repositioning for hemi seat-to-floor heights. Combining a heavy-duty Seat inner liner, low-maintenance carbon steel frame and interchangeable components with the Invacare 9000 wheelchair Series, this wheelchair sets the benchmark for long-lasting, durable wheelchairs. specifications color: silver vein; material: carbon steel; Seat width: 18"; Seat depth: 16"; back height: 16"; overall height: 35.88 inch dimensions: folded width: 12.25 inch wheel height: 24"; product weight capacity: 250 lb.; shipping product weight: 37 lb. Weights do not include front riggings
Invacare tracer EX2 wheelchair with removable full-length arms, 18 inch x 16 inch is equipped with a dual-axle which allows for repositioning for hemi seat-to-floor heights. Combining a heavy-duty Seat inner liner, low-maintenance carbon steel frame and interchangeable components with the Invacare 9000 wheelchair Series, this wheelchair sets the benchmark for long-lasting, durable wheelchairs. specifications color: silver vein; material: carbon steel; Seat width: 18"; Seat depth: 16"; back height: 16"; overall height: 35.88 inch dimensions: folded width: 12.25 inch wheel height: 24"; product weight capacity: 250 lb.; shipping product weight: 37 lb. Weights do not include front riggings
- FEATURING: A durable carbon steel frame, a seat and back with heavy-duty inner liner, and urethane rear tires mounted on "no flex" wheels, the Tracer EX2 Wheelchair is built to last. Dual-axle allows for conversion from 19.5" to hemi seat to floor height of 17.5".
- BUILT TO LAST: Built with 14-gauge cross braces for added durability and strength. Seats are made of comfortable. dual-embossed vinyl with heavy-duty inner liners that keep the seat and back from stretching.
- WEIGHT CAPACITY: 250 lbs.
- DIMENSIONS: Adjustable seat to floor height 17.5" or 19.5", seat width 18", seat depth 16", seat back height 16"
- ARMREST AND LEGREST DETAILS: Removable Full-length padded armrests for added comfort and to aid in transfers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- JONARD TOOLS Pointed Cotton Swabs, PK125 (CWP-125)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- NUTRIONE 19 in. Lightweight Aluminum Transport Chair, Black (NU2976141)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- Invacare Wheelchairs