Shop All Pool Accessories
Intex Recreation Corp
Intex Recreation 232286 86 in. Flamingo Island Tube
Mfr # 232286
Zoro # G804144150
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex Recreation Corp
- MFR # 232286
- Zoro # G804144150
- UPC # 78257572885
- Country of Origin China
- Category Pool Accessories
Description
What a perfect way to float and lounge away at the pool or the beach. Designed to look like a gigantic flamingo, it is a fantastic addition to your pool. For your safety it is constructed with two heavy duty handles and two air chambers. It comes included.
Features- Great for riding
- Lounging or playing
- 2 Heavy duty handles
- 2 Air chambers
- 14 Gauge vinyl
- Repair patch included
- Size: 86 in.
- Dimension: 80" x 77" x 49"
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Carburetor Carb Tecumseh H50 H60 Engines 520-914 (520-914)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- IGLOO Latitud 60QT BLU Cooler (34664)
- GENESIS Trim Ring 1 1/4 In. White (EOV TR RV 1 1/4" W)
- JACUZZI Jacuzzi 39258306 6-Way Dial Valve (39258306)
- WATERWAY 1.5 in. CPVC Check Valve Straight Body Truseal Gray Body (WW6007030)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- LASCO FITTINGS 1.5 in. Male Pipe Thread x 1 in. Female Pipe Thread PVC Reducer (PV439211)
- RAYPAK Heaters Bypass Valve (016194F)
- GENERAC Generic AZ2280-1C-120A Relay T91 Style 120 VAC Coil 20 Amp SPDT (AZ2280-1C-120A)
- POOL CENTRAL Vacuum Head & Skimmer Pool Maintenance Kit - 4 Piece (34219242)
- Intex Recreation Corp Pool Accessories