Shop All Water Sports Equipment
Intex
Intex 68209EP River Rat Tube - 48 in.
Mfr # 670524
Zoro # G404056433
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex
- MFR # 670524
- Zoro # G404056433
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- River Rat Tube
- Size - 48 in.
- With Super Tough Vinyl Construction
- 2 Air Chambers With Double Valves and All Around Rope
- Dimension - 9 x 3 x 8 in.
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Gun Kit, 3700 PSI (99023676)
- MASTER LOCK LOCK BIKE SHACK ADJ 1.75 (517D)
- TIMBER TUFF Timber Tuff Grinding Stones (5-pk.) (CS-12V732)
- STENS Fuel Filter 610-006 For Tillotson Ow-497 (610-006)
- INTEX Intex 58807EP Tote-N-Float Wave Mat (133642)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- QUICK STRAPS Quick Strap Deluxe Water Heater Restraints (QS-50-D)
- Intex Sporting Goods