Shop All Water Sports Equipment
Intex
Intex 59703EP Economat Float - 72 x 27 in.
Mfr # 142836
Zoro # G203914767
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intex
- MFR # 142836
- Zoro # G203914767
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- Economat Float
- Size - 72 x 27 in.
- Color - Green, Orange and Yellow Assorted
- Matte Finish
- 6 Gauge Vinyl
- Dimension - 10.25 x 0.75 x 12.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- FASTENERS UNLIMITED Fasteners Unlimited 89-121A Command Electronics Classic Clearance Light - Amber Replacement Lens (89-121A)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7209)
- CHAPIN 3-Gallon Water Supply Tank (41330)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- INTEX Intex 58807EP Tote-N-Float Wave Mat (133642)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- GOLD EAGLE Gold Eagle 30570 303 Marine and Recreation Multi-Surface Cleaner - 1 Gallon (30570)
- INTEX RECREATION CORP Intex Recreation 247072 Unicorn Inflatable Ride on Pool Float (247072)
- Intex Sporting Goods