Shop All Water Sports Equipment
Intex
Intex 59251EP Color Tube Assorted - 36 in.
Mfr # 591800
Zoro # G103928291
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex
- MFR # 591800
- Zoro # G103928291
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- Color Tube
- Size - 36 in.
- Color - Clear
- Flower Graphics On Assorted Blue
- Pink and Orange Backgrounds
- Dimension - 6.5 x 0.75 x 11.75 in.
- Item Weight - 0.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Extended Range Teejet, PK4 (PK-XR80015VS)
- TEKNOR APEX COMMERCL HOSE 5/8 in. X50' (8844-50)
- STARBAR Bite Free Disposable Outdoor Fly Trap (3005363)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- INTEX Intex 58807EP Tote-N-Float Wave Mat (133642)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- SCOTTY 241 Locking Combination Side or Deck Mount - Black (241L-BK)
- Intex Water Sports Equipment