Shop All Water Sports Equipment
Intex
Intex 58890EP 18-Pocket Fashion Lounge - Assorted Colors
Mfr # 3003.2852
Zoro # G604047651
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex
- MFR # 3003.2852
- Zoro # G604047651
- UPC # 78257316946
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- This item was made with a coil-beam construction
- Pillow for added comfort
- Get the comfort you deserve a colorful 2-tone design
- Color: Assorted Colors
- Pocket: 18
- Dimension: 9" H x 2.88" W x 8" L
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- DESIGN TOSCANO Postal Gator Mail Post Sleeve Statue (KY1888)
- JACKS Cordura Ice Boots ROYAL (863-RY)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- INTEX Intex 58807EP Tote-N-Float Wave Mat (133642)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- SCOTTY 241 Locking Combination Side or Deck Mount - Black (241L-BK)
- Intex Water Sports Equipment