Shop All Water Sports Equipment
Intex
Intex 58807EP Tote-N-Float Wave Mat
Mfr # 133642
Zoro # G504056616
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex
- MFR # 133642
- Zoro # G504056616
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- Tote-N-Float Mat
- Size - 90 x 34 in.
- 10 Gauge Neon Frost Vinyl
- Color - Yellow, Pink and Orange Assorted
- Built-In Pillow Chamber
- 2 Air Chambers
- Double Sealed Edges
- Roll It Up Inflated and Head For The Pool
- Dimension - 9 x 2.38 x 8 in.
- Item Weight - 2.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Pinch Valve (PV075)
- DRAMM Brass Hose Swivel (72700)
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- SUNEX Replacement Bag, Easy Reuse (3915)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- WOW WATERSPORTS WOW Beach Bronco Heavyweight Saddle Float (18-2040)
- SWIMLINE Lasershark Wet-Ski Squirter (9076)
- Intex Sporting Goods