Shop All Water Sports Equipment
Intex
DDI 2354934 27" Baby Float Case of 24
Mfr # 634519
Zoro # G603955926
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intex
- MFR # 634519
- Zoro # G603955926
- Country of Origin China
- Category Water Sports Equipment
Description
Features
- My Baby Float
- Large Ring With Smaller Inner Ring For Stability
- Pillow Backrest and Smooth Seat Straps
- Dimension - 6.5 x 1.12 x 11.75 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Swivel, 3/4 In MHT x 1 In FPT, Brass (4NDP4)
- AFTERMARKET 04272733 Shut Off Solenoid For DEUTZ BF4M1011F GEHL SL5635 SL6635 Skid Loader (ELL70-0062)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- INTEX Intex 58825EP River Run I (8191967)
- INTEX Intex 58807EP Tote-N-Float Wave Mat (133642)
- HOME-COMPLETE Home-Complete HC-4202 Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (HC-4202)
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- Intex Water Sports Equipment