Shop All Flashings
Interwrap
Roof Underlayment Roll, 250 ft L, 48 in W, Synthetic, Gray
Mfr # UDL30
Zoro # G407685951
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
30 felt replacement used for steep slope roofing designed for use under all primary roofing types including Asphalt Shingles, Synthetic Shingles, Metal roofing, Tiles, Slate and Cedar Shakes 6X lighter and 20X stronger than 30 felt, Class A Fire ASTM E108, meets and exceeds ASTM D226 Types I II and D4689 Types II IV, Class 4 hail rating, ICC ES Approved synthetic construction inert to mold growth, Patented SureFoot slip resistant nodular walking surface, contributes to LEED points, certified minimum of 20 reclaimed content 100 recyclable, all temperature performance 40 to 240 deg F, 6 month UV exposure, cool light gray surface doesn't expand or contract, dual logo custom printing available, Roll size of10 sq or 93 sqm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- MASTER Temperature Limit Switch (72-040-0100)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- INTERWRAP Roof Underlayment Roll, 250 ft L, 48 in W, Synthetic, Gray (UDL25)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black Neoprene, 1"-6" (43570)
- JONES STEPHENS 2 in. All Neoprene Roof Flashing with 9 in. x 11-3/8 in. Flange (R50200)
- YORK FLASHING 304 SS 8""X20' (RESYS304SS08/20)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X50' (68020)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- Interwrap Flashings