Shop All Spray Applicator Guns & Accessories
Intertool
Spray Foam Gun, Sealant Insulation, Teflon Basket, Tip & Needle
Mfr # PT08-0605
Zoro # G811249046
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0605
- Zoro # G811249046
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Length | 7.5" |
Details
Color | Black |
Material | Stainless Steel |
Description
- •[Reusable Foam Adhesive Dispenser]: Easy to use, durable foam dispensing gun ideal for application of polyurethane insulation or sealant foam. Foam remains pressurized and uncured in gun for up to 30 days when stored with foam canister attached and flow control knob closed. Requires thorough cleaning when canister is removed
- •[Easy Clean Material]: Teflon non-stick coated basket connector, tip, and internal needle protect the most vital parts of the gun from foam hardening and making it easy to clean or wipe off after use. 4 tip attachments for further customization and reach
- •[Twist-on Can Compatible]: Gun intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 24oz screw-on canisters. NOT for use with straw or tube tipped canisters
- •[Less Mess and Wasted Foam]: Dispenses only the amount you need and reduces foam waste and overspray. Includes ergonomic and advanced flow control knob for adjustable bead size and precise dispensing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. (31008)
- USA INDUSTRIALS Sikaflex 1A Medium Bronze 1-Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-107777)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- AKONA 10 oz. Mortar Repair 10 oz., PK12, Masonry Finish, Gray (103174)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Stainless Steel (PT08-0603)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Tip (PT08-0604)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle (PT08-0609)
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- BIG HORN Glue Spreader Kit - Orange (19121)
- IRION-AMERICA Professional Grade Dual Component Caulking Gun, Black (900095)
- Intertool Spray Applicator Guns & Accessories