Shop All Spray Applicator Guns & Accessories
Intertool
Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle
Mfr # PT08-0609
Zoro # G011249037
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # PT08-0609
- Zoro # G011249037
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Length | 7.5" |
Details
Color | Black |
Material | Stainless Steel |
Description
- •[Reusable Foam Insulation Dispenser]: Easy to use, durable spray foam dispensing gun ideal for application of polyurethane insulation or sealant foam around the house or job site. Insulate and fire block doors, windows, cracks, gaps, and voids. Includes 4 tip attachments for customization and reach
- •[Advanced Handle Support]: Professionally constructed ergonomic handle for comfort during extended use and a Teflon non-stick coated basket connector prevents foam curation making it easy to clean off
- •[Twist-on Can Compatible]: Gun is durable and intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 24oz screw-on canisters. NOT for use with straw or tube tipped canisters
- •[Less Mess with Precise Control]: Dispenses only the amount you need so you can reduce foam waste. Includes patented easy-turn flow control knob for precise foam bead size. Foam stays pressurized and uncured in gun for up to 30 days when stored with foam canister attached and flow control knob closed. Requires thorough cleaning when canister is removed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Glue Bellows, PK 2 (19406)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- ZORO SELECT Electrical Tape, 8.5 mil, 3/4" x 66 ft., Black (19N745)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Stainless Steel (PT08-0603)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket, Tip & Needle (PT08-0605)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Tip (PT08-0604)
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- BIG HORN Tapered Tip Glue Bottle, Plastic, Off-White, 8 oz (19043)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- Intertool Spray Applicator Guns & Accessories