Shop All Multi-purpose Air Hoses
Intertool
Rubber Air Hose, 100 ft. x 5/16 in., Black
Mfr # PT08-1733
Zoro # G111248923
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 5/16"
- Pneumatic Hose Max Pressure 290 psi
- Includes Hose, Fittings
- Length 100 ft
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1733
- Zoro # G111248923
- UPC # 850039064371
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 100 ft |
Screw Size (In.) | 1/4" NPT |
Fitting Size | 5/16 in |
Details
Pneumatic Hose Inside Dia | 5/16" |
Pneumatic Hose Max Pressure | 290 psi |
Includes | Hose, Fittings |
Material | Rubber |
Fittings | Industrial (I/M) |
Color | Black |
Spray Hose Type | Rubber |
Swivel | Yes |
Description
- •[High Quality 100% Rubber]: Heavy duty 3 layer rubber air compressor hose reinforced with high tenacity polyester fiber to remain flexible in all-seasons and all-weather with working temperatures of -22 to 140 degrees Fahrenheit. Resists kinks, snags, bubbling, abrasions, punctures, chemicals, oil, and grease
- •[1/4” MNPT with Solid Brass Fittings]: Industrial grade quick coupler and plug for easy connection. Features a 360 degree rotating ball joint connector for greater mobility, reduced user fatigue, and guarantees a stable air flow connection. Recommended use with Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Lasting Durability]: 100-feet (30m) long. Max working pressure 290 PSI. Bursting Pressure 1200 PSI. 1/4" (6mm) male NPT brass threaded ends. Includes 1 FNPT coupler and 1 FNPT plug. Bend restrictors prevent damage and stress near the coupler and plug
- •[Wide Application Use]: Ideal for general purpose work, paint spraying, auto shop and repair, nailing and stapling, indoor trim work, and light to mid sized construction. Easy to coil when storing and lays flat when in use making it harder to trip over, and allowing for more adaptability to the working area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- INTERTOOL Hybrid Air Hose, 25 ft. x 1/4 in., Red (PT08-1761)
- CONTINENTAL 1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027078)
- PRIMEFIT 3/8" x 3/8" Hybrid Hose Splicer (HRK38HP38HP)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- COILHOSE PNEUMATICS FLEXEEL SWIVEL 1/4"x 10' 1/4" MPT (AMPUE14-10B-T)
- Intertool Air Hoses