Shop All Coiled Air Hoses
Intertool
Recoil Air Hose, 50 ft. x 5.5 mm, Polyurethane
Mfr # PT08-1708
Zoro # G311248907
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Polyurethane
- Hose Inside Dia. (In.) 5.5 mm
- Hose Length 50 ft
- Fitting Size 5.5 mm
- Fitting Type Industrial (I/M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1708
- Zoro # G311248907
- UPC # 850039064272
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 5.5 mm |
Hose Length | 50 ft |
Fitting Size | 5.5 mm |
Details
Type | Polyurethane |
Fitting Type | Industrial (I/M) |
Fitting Material | Polyurethane; Brass |
Hose Color | Black |
Pneumatic Hose Max. Pressure | 220 psi |
Includes | Hose, Fittings |
Description
- •[5.5 mm I.D. Ideal Applications]: Commonly used with smaller tools with lighter air pressure requirements. Great for the workbench, upholstery, auto repair, nailing and stapling, indoor trim work, painting, and light construction. Stronger and lighter than rubber and PVC hoses allowing it to be dragged over sharp or rough surfaces without worry. Max Working Pressure - 220 PSI. Bursting Pressure - 500 PSI
- •[Lightweight Polyurethane]: Built to withstand cold temperatures as low as 14 degrees Fahrenheit, abrasion, wear, oil, and grease resistant. Does not tangle or kink. Smooth finish prevents damage of delicate surfaces like painted walls and trim, wood flooring, and laminates
- •[1/4” MNPT with Solid Brass Fittings]: Impact resistant industrial grade quick coupler and plug allow for easy connection to pneumatic tools and air compressors. One end features a 360 degree rotating ball joint connector for greater mobility, reduced user fatigue, and guarantees a stable air flow connection to the compressor. The fittings out of box are loose for easy removal and application of recommended Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Self Coiling PU]: Highly flexible hose has persistent recoil memory avoiding the need to coil the hose when finished and allowing for ease of use in tight and cluttered spaces. Bend restrictors on both ends prevent damage and stress near the coupler and plug. Compact and easy to store
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- JET-LUBE Grease, 5 Gal., Pail, Amber, 0.90 Gravity (31016)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 15 w 1 (LP1415AFZ)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-12A)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- SPEEDAIRE 1/4" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ9)
- Intertool Air Hoses