Shop All Coiled Air Hoses
Intertool
Recoil Air Hose, 25 ft. x 5/16 in., Polyurethane
Mfr # PT08-1716
Zoro # G811248926
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Polyurethane
- Hose Inside Dia. (In.) 5/16"
- Hose Length 25 ft
- Fitting Size 5/16 in
- Fitting Type Industrial (I/M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1716
- Zoro # G811248926
- UPC # 850039064302
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 5/16" |
Hose Length | 25 ft |
Fitting Size | 5/16 in |
Details
Type | Polyurethane |
Fitting Type | Industrial (I/M) |
Fitting Material | Polyurethane; Brass |
Hose Color | Black |
Pneumatic Hose Max. Pressure | 220 psi |
Includes | Hose, Fittings |
Description
- •[Lightweight Polyurethane]: Built to withstand cold temperatures as low as 14 degrees Fahrenheit, abrasion, wear, oil, and grease resistant. Does not tangle or kink. Smooth finish prevents damage of delicate surfaces like painted walls and trim, wood flooring, and laminates. Max Working Pressure - 220 PSI. Bursting Pressure - 500 PSI
- •[Self Coiling PU]: Highly flexible hose with 5/16” (8mm) inner diameter has persistent recoil memory avoiding the need to coil the hose when finished and allowing for ease of use in tight and cluttered spaces. Bend restrictors on both ends prevent damage and stress near the coupler and plug. Compact and easy to store
- •[1/4” MNPT with Solid Brass Fittings]: Impact resistant industrial grade quick coupler and plug allow for easy connection to pneumatic tools and air compressors. One end features a 360 degree rotating ball joint connector for greater mobility, reduced user fatigue, and guarantees a stable air flow connection to the compressor. The fittings out of box are loose for easy removal and application of recommended Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[8mm I.D Ideal Applications]: Commonly used with mid-size pneumatic tools that require more air flow. Great for the workbench, roofing, auto repair, nailing and stapling, indoor trim work, painting, and construction. Stronger and lighter than rubber and PVC hoses allowing it to be dragged over sharp or rough surfaces without worry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- MRC Single Row Ball Brgs, #306SZZ (306SZZ)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- RMX INDUSTRIES Blubird Air Hose On 18 Gauge Heavy Duty Reel 1/2 I (BBRHD1250)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS3)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR34-015)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- Intertool Air Hoses