Shop All Compartment Boxes
Intertool
Portable Compartment Box, 8 Compartments, 16.3 in. x 12.9 in. x 4.3 in., Plastic
Mfr # BX08-4034
Zoro # G211248960
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Material Polypropylene
- Cabinet Color Red
- Compartment Depth 4.3 in
- Compartment Width 12.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # BX08-4034
- Zoro # G211248960
- Country of Origin China
- Category Compartment Boxes
Dimensions
Compartment Depth | 4.3 in |
Compartment Width | 12.9 in |
Compartment Length | 16.3 in |
Details
Number of Compartments | 8 |
Material | Polypropylene |
Cabinet Color | Red |
Includes | Tool Box, Trays |
Description
- •[All-Purpose Organizer]: 8 bin heavy-duty tool box designed as a portable storing solution for hardware (nuts, bolts, screws & nails), tools, office supplies, fishing tackle, arts & crafting materials, beads, jewelry, Legos, and more. Dimensions: 16.3" x 12.9" x 4.3"
- •[High Quality Materials]: Built with reinforced polypropylene plastic in both the frame and bins for more durability. Prevents cracking, warping, and other forms of wear. Transparent lid for easy identification and heavy duty latches secure tightly to avoid spilling
- •[Removable Bins for Custom Storage]: Bins can be removed from the frame to easily fill with contents and to transport over to the working space for convenient accessibility of the items you need. Multiple sized deep bins suit various demands for different sized items
- •[On-the-Go Access to Your Items]: Easily sort and manage the clutter of various small items that you need while you are on the move or when simply storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- ECONOCO Blouse/Dress Hanger, 16", Loop Hook, PK100 (SLD/16-LH)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- INTERTOOL Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic (BX08-4042)
- INTERTOOL Portable Compartment Box, 6 Deep Dividers, 18.1 in. x 6.5 in. x 4.8 in., Plastic (BX08-4043)
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) (PB-40)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage, Individual (113-95-RSC-IND)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- Intertool Compartment Boxes