Shop All Compartment Boxes
Intertool
Portable Compartment Box, 6 Deep Dividers, 18.1 in. x 6.5 in. x 4.8 in., Plastic
Mfr # BX08-4043
Zoro # G511248974
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Cabinet Color Red
- Compartment Length 18.1 in
- Compartment Width 6.5 in
- Includes Tool Box, Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # BX08-4043
- Zoro # G511248974
- UPC # 850039064746
- Country of Origin China
- Category Compartment Boxes
Dimensions
Compartment Length | 18.1 in |
Compartment Width | 6.5 in |
Compartment Depth | 4.8 in |
Details
Material | Polypropylene |
Cabinet Color | Red |
Includes | Tool Box, Dividers |
Number of Dividers | 6 |
Description
- •[All-Purpose Organizer]: Heavy-duty storage case designed as a portable storing solution for tools, hardware (nuts, bolts, & screws), office supplies, fishing tackle, crafting materials, beads, jewelry, Legos, and more. Dimensions: 18.1” x 6.5” x 4.8”
- •[High Quality Materials]: Built with reinforced polypropylene in both the frame and dividers for more durability. Prevents cracking, warping, and other forms of wear. Lid is transparent for easy identification and latches secure tightly to avoid spilling
- •[Ergonomic Handle and Removable Dividers]: Molded handle feels comfortable in hand and allows for convenient transport over to the working space for accessibility of the items you need. 6 dividers can be removed from the frame to easily customize content storage
- •[On-the-Go Access to Your Items]: Easily sort, manage, and organize the clutter of various small items that you need while you are on the move or when simply storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Yellow (30237YELLO)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- INTERTOOL Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic (BX08-4042)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- FLAMBEAU Adjustable Compartment Box with 15 to 24 compartments, Plastic, 5 in H x 16-3/4 in W (T9500)
- VIM PRODUCTS Compartment Tray Organizer with 3 compartments, Plastic (VIMV511)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- Intertool Compartment Boxes