Shop All Compartment Boxes
Intertool
Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic
Mfr # BX08-4041
Zoro # G411248944
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Polypropylene
- Cabinet Color Red
- Compartment Width 5.9 in
- Includes Container, Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # BX08-4041
- Zoro # G411248944
- UPC # 850039064722
- Country of Origin China
- Category Compartment Boxes
Dimensions
Compartment Width | 5.9 in |
Compartment Depth | 4.7 in |
Compartment Length | 8.7 in |
Details
Number of Compartments | 1 |
Material | Polypropylene |
Cabinet Color | Red |
Includes | Container, Tray |
Description
- •[All-Purpose Portable Organizer]: Compact storage case designed as an on-the-go storing solution for medical supplies, office supplies, fishing tackle, crafting materials, beads, toys, Legos, hardware (nuts, bolts, & screws), and more. Dimensions: 8.7” x 5.9” x 4.7”
- •[High Quality Materials]: Built with reinforced polypropylene in both the frame and tray for more durability. Prevents cracking, warping, and other forms of wear. Lid is transparent for easy identification and latches secure tightly to avoid spilling
- •[Removable Tray]: 5 slot tray can be removed from the frame to easily fill with contents and transport over to the working space for convenient accessibility of the items you need. Tray sits just under the lid with additional space below in the main compartment
- •[On-the-Go Access to Your Items]: Easily sort and manage the clutter of various small items that you need while you are on the move or when simply storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F4713-12HG)
- ULTRATECH Pop Up Fill Gauge (9985)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Blue (SN3024-15 Blue)
- INTERTOOL Portable Compartment Box, 13 Compartments, 12.4 in. x 10.6 in. x 2.3 in., Plastic (BX08-4031)
- INTERTOOL Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic (BX08-4042)
- INTERTOOL Portable Compartment Box, 6 Deep Dividers, 18.1 in. x 6.5 in. x 4.8 in., Plastic (BX08-4043)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP6-CLEAR)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (364645IFA)
- DISCO Plstc Box 7 1/8"X3 5/8"X1-1/2", 6 Cmprtmnt (80006)
- Intertool Compartment Boxes