Shop All Compartment Boxes
Intertool
Portable Compartment Box, 13 Compartments, 12.4 in. x 10.6 in. x 2.3 in., Plastic
Mfr # BX08-4031
Zoro # G311248921
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 13
- Material Polypropylene
- Cabinet Color Red
- Includes Tool Box, Trays
- Compartment Width 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # BX08-4031
- Zoro # G311248921
- Country of Origin China
- Category Compartment Boxes
Dimensions
Compartment Width | 10.6 in |
Compartment Length | 12.4 in |
Compartment Depth | 2.3 in |
Details
Number of Compartments | 13 |
Material | Polypropylene |
Cabinet Color | Red |
Includes | Tool Box, Trays |
Description
- •[All-Purpose Organizer]: 13 bin heavy-duty tool box designed as a portable storing solution for hardware (nuts, bolts, screws & nails), tools, office supplies, fishing tackle, arts & crafting materials, beads, jewelry, Legos, and more. Dimensions: 12.4" x 10.6" x 2.3"
- •[High Quality Materials]: Built with reinforced polypropylene plastic in both the frame and bins for more durability. Prevents cracking, warping, and other forms of wear. Transparent lid for easy identification and heavy duty latches secure tightly to avoid spilling
- •[Removable Bins for Custom Storage]: Bins can be removed from the frame to easily fill with contents and to transport over to the working space for convenient accessibility of the items you need. Multiple size bins suit various demands for different sized items
- •[On-the-Go Access to Your Items]: Easily sort and manage the clutter of various small items that you need while you are on the move or when simply storing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- EDSAL Panel Kit, Industrial (IPS3612)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- INTERTOOL Portable Compartment Box, 6 Deep Dividers, 18.1 in. x 6.5 in. x 4.8 in., Plastic (BX08-4043)
- INTERTOOL Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic (BX08-4042)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-17-S1158)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-ADS-IND)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- Intertool Compartment Boxes