Shop All Air Sanders, Buffers & Polishers
Intertool
Pneumatic Random Orbital Sander, 6-inch, Dual Action, Vacuum Ready
Mfr # PT08-1007
Zoro # G711248965
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Face Type Random Orbit
- Pad Size 6"
- Exhaust Type 90
- Includes Sander, Backing Pads, Wrench, 1/4" Hose Connector, Vacuum Tube
- Lever Type Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # PT08-1007
- Zoro # G711248965
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Details
Pad Face Type | Random Orbit |
Exhaust Type | 90 |
Includes | Sander, Backing Pads, Wrench, 1/4" Hose Connector, Vacuum Tube |
Lever Type | Palm |
Vacuum Ready | Yes |
Max RPM | 9000 |
Power Source | Pneumatic |
Color | Red |
Description
- •[Performance and Components]: 1/4-inch air inlet handles a max air pressure of 90 PSI allowing the tool to reach a max RPM of 9,000. Comes with two 6-inch hook and loop style backing pads to easily switch between pad types and grits. 1/4”-inch MNPT Plug included for hassle-free air hose connection
- •[Applications]: Adapted for multiple job types including automotive woodwork, furniture, metal, waxing, and polishing. Lightweight with powerful precision finishing capabilities and random oscillation to deliver swirl-free results. Generally used for grinding and grooving, rough grinding, semi-fine grinding, cutting, etc
- •[Ergonomic Palm Trigger]: Touch control on/off switch and low vibration system gives users full control of this compact sander while preventing fatigue. Rear air exhaust prevents dust and small particles from obstructing the work area. Non-vacuum ready
- •[Built-in Speed Control]: Designed with a speed regulator to deliver steady handling and a clean finish. Exceeds the capability of standard electric sanders, supplying hours of continual use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Spirit Level W. Mounting Flange D1=14 H=10, Form:A Brass, Comp:Polyamide, D=20, E30' (K1154.1141030)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (407)
- GS TOOLING 3/32" TG100 Collets (334425N)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- CHICAGO PNEUMATIC SANDER 6" ORBITAL 3/16" ORBIT (CP7255CV)
- FLORIDA PNEUMATIC Florida Pneumatic 5" High Speed Sander, 20000 RPM (FP-2000)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Dia. Right Angle Disc Sander 4-1/2In (52518)
- MAKITA SANDER 5" VERTICAL 4.2 AMP (MPGV5010)
- Intertool Air Sanders, Buffers & Polishers