Shop All Spray Gun Cups
Intertool
Paint Gun Cup, 600 cc Metal
Mfr # PT08-1906
Zoro # G511248950
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 600 ml / 20 oz
- Includes 600 mL Metal Paint Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1906
- Zoro # G511248950
- UPC # 850039064814
- Country of Origin China
- Category Spray Gun Cups
Details
Capacity | 600 ml / 20 oz |
Includes | 600 mL Metal Paint Cup |
Description
- •[Universal Connection]: Fits most HVLP, HP, LVMP and LVLP spray paint guns
- •[Aluminum Body]: Cup is made from aluminum for more durability, chemical compatibility, stain resistance, heat resistance, and easy cleaning
- •[Capacity]: 600 cubic centimeters (cc) or 20 ounces (oz)
- •[Thread Size]: M16 x 1.5 mm female thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 1 gal (9618-01)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB11-1-1/2)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- INTERTOOL Paint Gun Cup, 600 cc Plastic (PT08-1901)
- DEVILBISS Tekna 900 Cc Alum. Cup (702576)
- 3M 26112, PPS2.0 Midi13.5oz, 400mLPK, 200u, 50PK (7100285373)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26328)
- MELNOR Melnor 581395 Green Thumb Hot Water Nozzle; with Brass (581395)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- Intertool Paint Spray Guns