Shop All HVLP Paint Spray Guns
Intertool
Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup
Mfr # PT08-0101
Zoro # G211249059
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 2 - 4 cfm
- Cup Capacity 4.2 oz / 125 cc
- Air Inlet 1/4"
- Includes Mini HVLP Gun, 3 Air Caps, Paint Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0101
- Zoro # G211249059
- UPC # 850039064760
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 2 - 4 cfm |
Cup Capacity | 4.2 oz / 125 cc |
Air Inlet | 1/4" |
Includes | Mini HVLP Gun, 3 Air Caps, Paint Cup |
Description
- •[High Volume Low Pressure]: Top of the line sprayer for precision and detail projects in auto parts, woodwork, and home improvement. Touch up and airbrush spots with 0.8, 1.0, and 1.2mm air caps that handle light to medium viscosity materials including water-based paints, solvent-based paints, clear coats, top coats, stains, varnishes, and more
- •[Touch Up With Precision]: Minimized overspray produces detailed results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 75% for better material coverage on the intended object instead of being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality aluminum and is anodized to prevent surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes a 4.2 ounce plastic paint cup, 1/4-inch swivel air hose inlet, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Paste Brush, 6 in L, 2 in W (97501)
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD527)
- CABOT Aust Tmbr Hny Teak Wf Qt (140.0019458.005)
- VARATHANE Ultimate Gloss Clear Oil-Based Spar Urethane 1 gal (9231)
- INTERTOOL LVLP Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0144)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- SHARPE Fx1000 Mini-Hvlp Spray Gun 1.2 Mm (SHA-289221)
- Intertool HVLP Paint Spray Guns