Shop All HVLP Paint Spray Guns
Intertool
LVLP Air Spray Gun, 1.8 mm Air Cap, 600 cc Cup
Mfr # PT08-0148
Zoro # G411249033
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type LVLP (Low Volume Low Pressure)
- Air Consumption 9 - 11 cfm
- Cup Capacity 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Paint Cup, 1/4" Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0148
- Zoro # G411249033
- UPC # 850039064173
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | LVLP (Low Volume Low Pressure) |
Air Consumption | 9 - 11 cfm |
Cup Capacity | 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Paint Cup, 1/4" Hose Adapter |
Description
- •[Low Volume Low Pressure]: Ideal touch up sprayer for automotive work and woodwork. Larger 1.8 mm fluid tip works with thicker viscosity materials like solvent and waterborne primers, finishing fillers, 2K primers, topcoats and other fill and build coatings. Uses less air pressure so it can operate with almost any air compressor type, even economical home-style models. Not for use with latex materials
- •[Precision Spray Pattern]: Minimized overspray produces precise results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 92%, meaning more material sticks to the intended object rather than being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality stainless steel that is coated with PTFE non-stick material, making for an easier clean-up and preventing surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes a 20 ounce semi-transparent plastic paint cup, 1/4-inch swivel air hose inlet, spanner, socket spanner, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Brush Pnt Wht China Poly 5In (3550-5)
- BINKS Spray Gun Paint Cup, For 1ZLA9 (80-4)
- PFERD #10 Oval Sash Paint Brush (89679)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- BINKS HVLP Spray Gun, Medium, Pressure (2465-14HV-32S0)
- Intertool HVLP Paint Spray Guns