Shop All HVLP Paint Spray Guns
Intertool
LVLP Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup
Mfr # PT08-0144
Zoro # G911249045
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type LVLP (Low Volume Low Pressure)
- Air Consumption 9 - 11 cfm
- Cup Capacity 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Paint Cup, 1/4" Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0144
- Zoro # G911249045
- UPC # 850039064166
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | LVLP (Low Volume Low Pressure) |
Air Consumption | 9 - 11 cfm |
Cup Capacity | 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Paint Cup, 1/4" Hose Adapter |
Description
- •[Low Volume Low Pressure]: Ideal touch up sprayer for automotive work and woodwork that use thin viscosity materials like base coats, clear coats, thin stains, lacquers, enamels, and oil or water-based mediums. Uses less air pressure so it can operate with almost any air compressor type, even economical home-style models. Not for use with latex materials
- •[Precision Spray Pattern]: Smaller fan width minimizes overspray for precise results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 92%, meaning more material sticks to the intended object rather than being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality stainless steel that is coated with PTFE non-stick material, making for an easier clean-up and preventing surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes a 20 ounce semi-transparent plastic paint cup, 1/4-inch swivel air hose inlet, spanner, socket spanner, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip 11Oz Primer (41209-6)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- 3M HVLP Spray Gun, 0.070/1.8mm" Nozzle Size (16578)
- Intertool HVLP Paint Spray Guns