Shop All HVLP Paint Spray Guns
Intertool
LVLP Air Spray Gun, 1.3 mm Air Cap, 600 cc Cup
Mfr # PT08-0143
Zoro # G311249041
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type LVLP (Low Volume Low Pressure)
- Air Consumption 9 - 11 cfm
- Cup Capacity 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Paint Cup, 1/4" Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0143
- Zoro # G311249041
- UPC # 850039064159
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | LVLP (Low Volume Low Pressure) |
Air Consumption | 9 - 11 cfm |
Cup Capacity | 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Paint Cup, 1/4" Hose Adapter |
Description
- •[Precision LVLP Technology]: Uses lower air consumption (9 - 11 cfm) and pressure (21 psi / 1.5 bar) compared to HVLP spray guns. Delivers up to 92% transfer efficiency with a 1.3 mm nozzle. Achieve smoother finishes with minimized overspray
- •[Teflon Stainless Steel Body]: Corrosion and wear resistant body designed for longevity, ensuring premium quality and enduring performance in both automotive and household applications
- •[Comfort & Control]: Offers a 260 mm spray pattern width at a 200 mm distance, ensuring efficient coverage using less paint and time during projects. Ergonomically designed handle minimizes fatigue and features smooth control knobs. 600 cc (20 oz) paint cup for extended tasks without frequent refills
- •[Versatile & User-Friendly]: Suitable for diverse applications from automotive refinishing to woodwork. Easy assembly, cleaning, and maintenance ensure a seamless painting experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Oil Base Paint Conditioner Additive, PK6 (70232M)
- SHORT CUTS Krylon Matte Finish Clear Finish Spray Coating 11 oz (1311)
- GENERAL FINISHES 1 Pt Java Gel Stain Oil-Based Heavy Bodied Stain (JP)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.3 mm Air Cup, 600 cc Cup (PT08-0163)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- ANEST IWATA HVLP Spray Gun, 1/4In (4926)
- Intertool HVLP Paint Spray Guns