Shop All Multi-purpose Air Hoses
Intertool
Hybrid Air Hose, 50 ft. x 3/8 in., Red
Mfr # PT08-1782
Zoro # G711249009
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 3/8"
- Pneumatic Hose Max Pressure 290 psi
- Includes Hose, Fittings
- Length 50 ft
- Fitting Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1782
- Zoro # G711249009
- UPC # 850039064487
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 50 ft |
Fitting Size | 3/8 in |
Screw Size (In.) | 1/4" NPT |
Details
Pneumatic Hose Inside Dia | 3/8" |
Pneumatic Hose Max Pressure | 290 psi |
Includes | Hose, Fittings |
Fittings | Industrial (I/M) |
Swivel | Yes |
Spray Hose Type | Hybrid |
Color | Red |
Description
- •[Lightweight Reinforced Air Hose]: 3 layer hose reinforced with high tenacity polyester fiber to remain flexible in all-seasons and all-weather with working temperatures of -4 to 140 degrees Fahrenheit. Effectively resists snags, bubbling, abrasions, punctures, dirt, chemicals, oil, and grease. Lighter than traditional rubber hoses for less user fatigue and greater maneuverability
- •[1/4” MNPT with Solid Brass Fittings]: Industrial grade I/M quick coupler and plug for easy connection. Features a 360 degree rotating ball joint connector for greater mobility and guarantees a stable air flow connection to the compressor. Recommended use with Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Highly Durable]: 50-feet (15m) long. Max working pressure 290 PSI. Bursting Pressure 1200 PSI. 3/8” (9.5mm) Inner Diameter. 1/4" (6mm) male NPT brass threaded ends. Includes 1 FNPT coupler and 1 FNPT plug. Bend restrictors prevent damage and stress near the coupler and plug
- •[Wide Application Use]: Ideal for general purpose work, paint spraying, auto shop and repair, roofing, nailing and stapling, indoor trim work, and light construction. Adapts to the working environment with flexibility and has a soft outer layer keeping surfaces safe when the hose is dragged. Lies flat when in use and is easy to coil for storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60BS13H X 1 1/4)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- INTERTOOL Hybrid Air Hose, 25 ft. x 1/4 in., Red (PT08-1761)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 25 ft. L (F5Z03830-25-13)
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- Intertool Air Hoses