Shop All Multi-purpose Air Hoses
Intertool
Hybrid Air Hose, 50 ft. x 1/4 in., Red
Mfr # PT08-1762
Zoro # G811248896
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 1/4"
- Pneumatic Hose Max Pressure 290 psi
- Includes Hose, Fittings
- Length 50 ft
- Swivel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1762
- Zoro # G811248896
- UPC # 850039064425
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 50 ft |
Fitting Size | 1/4 in |
Screw Size (In.) | 1/4" NPT |
Details
Pneumatic Hose Inside Dia | 1/4" |
Pneumatic Hose Max Pressure | 290 psi |
Includes | Hose, Fittings |
Swivel | Yes |
Spray Hose Type | Hybrid |
Color | Red |
Fittings | Industrial (I/M) |
Description
- •[Lightweight Reinforced Air Hose]: 3 layer hose reinforced with high tenacity polyester fiber to remain flexible in all-seasons and all-weather with working temperatures of -4 to 140 degrees Fahrenheit. Effectively resists snags, bubbling, abrasions, punctures, dirt, chemicals, oil, and grease. Lighter than traditional rubber hoses for less user fatigue and greater maneuverability
- •[1/4” MNPT with Solid Brass Fittings]: Industrial grade I/M quick coupler and plug for easy connection. Features a 360 degree rotating ball joint connector for greater mobility and guarantees a stable air flow connection to the compressor. Recommended use with Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Highly Durable]: 50-feet (15m) long. Max working pressure 290 PSI. Bursting Pressure 1200 PSI. 1/4” (6mm) Inner Diameter. 1/4" 6mm) male NPT brass threaded ends. Includes 1 FNPT coupler and 1 FNPT plug. Bend restrictors prevent damage and stress near the coupler and plug
- •[Wide Application Use]: Ideal for general purpose work, paint spraying, auto shop and repair, roofing, nailing and stapling, indoor trim work, and light construction. Adapts to the working environment with flexibility and has a soft outer layer keeping surfaces safe when the hose is dragged. Lies flat when in use and is easy to coil for storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage (1LPW4)
- COXREELS Heavy Duty Band Brake (8340)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- INTERTOOL Hybrid Air Hose, 25 ft. x 1/4 in., Red (PT08-1761)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-11)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- Intertool Air Hoses