Shop All Multi-purpose Air Hoses
Intertool
Hybrid Air Hose, 25 ft. x 1/4 in., Red
Mfr # PT08-1761
Zoro # G111249005
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 1/4"
- Pneumatic Hose Max Pressure 290 psi
- Includes Hose, Fittings
- Length 25 ft
- Fitting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1761
- Zoro # G111249005
- UPC # 850039064418
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 25 ft |
Fitting Size | 1/4 in |
Screw Size (In.) | 1/4" NPT |
Details
Pneumatic Hose Inside Dia | 1/4" |
Pneumatic Hose Max Pressure | 290 psi |
Includes | Hose, Fittings |
Swivel | Yes |
Color | Red |
Spray Hose Type | Hybrid |
Fittings | Industrial (I/M) |
Description
- •[Lightweight Reinforced Air Hose]: 3 layer hose reinforced with high tenacity polyester fiber to remain flexible in all-seasons and all-weather with working temperatures of -4 to 140 degrees Fahrenheit. Effectively resists snags, bubbling, abrasions, punctures, dirt, chemicals, oil, and grease. Lighter than traditional rubber hoses for less user fatigue and greater maneuverability
- •[1/4” MNPT with Solid Brass Fittings]: Industrial grade I/M quick coupler and plug for easy connection. Features a 360 degree rotating ball joint connector for greater mobility and guarantees a stable air flow connection to the compressor. Recommended use with Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Highly Durable]: 25-feet (7.6m) long. Max working pressure 290 PSI. Bursting Pressure 1200 PSI. 1/4” (6mm) Inner Diameter. 1/4" (6mm) male NPT brass threaded ends. Includes 1 FNPT coupler and 1 FNPT plug. Bend restrictors prevent damage and stress near the coupler and plug
- •[Wide Application Use]: Ideal for general purpose work, paint spraying, auto shop and repair, roofing, nailing and stapling, indoor trim work, and light construction. Adapts to the working environment with flexibility and has a soft outer layer keeping surfaces safe when the hose is dragged. Lies flat when in use and is easy to coil for storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINGA ZINGA SRE40903 Replacement/Interchange Hydraulic Filter (MF0059453)
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 3/8 Inch MIP Adapter (4400780)
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B173)
- FESTO Guided Drive DFM-12-50-P-A-GF (DFM-12-50-P-A-GF)
- INTERTOOL Hybrid Air Hose, 25 ft. x 3/8 in., Red (PT08-1781)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-11-G)
- MILTON INDUSTRIES Milton Recoil Hose & Blow Gun Kit (MK1671G)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/2" ID x 25', 1/2" MPT, Clear Blue (PBH12-25CB4)
- PRIMEFIT 3/8" x 3/8" Hybrid Hose Splicer (HRK38HP38HP)
- Intertool Multi-purpose Air Hoses