Shop All Multi-purpose Air Hoses
Intertool
Hybrid Air Hose, 100 ft. x 3/8 in., Red
Mfr # PT08-1783
Zoro # G511248936
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 3/8"
- Pneumatic Hose Max Pressure 290 psi
- Includes Hose, Fittings
- Length 100 ft
- Screw Size (In.) 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # PT08-1783
- Zoro # G511248936
- UPC # 850039064494
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 100 ft |
Screw Size (In.) | 1/4" NPT |
Fitting Size | 3/8 in |
Details
Pneumatic Hose Inside Dia | 3/8" |
Pneumatic Hose Max Pressure | 290 psi |
Includes | Hose, Fittings |
Fittings | Industrial (I/M) |
Color | Red |
Swivel | Yes |
Spray Hose Type | Hybrid |
Description
- •[Lightweight Reinforced Air Hose]: 3 layer hose reinforced with high tenacity polyester fiber to remain flexible in all-seasons and all-weather with working temperatures of -4 to 140 degrees Fahrenheit. Effectively resists snags, bubbling, abrasions, punctures, dirt, chemicals, oil, and grease. Lighter than traditional rubber hoses for less user fatigue and greater maneuverability
- •[1/4” MNPT with Solid Brass Fittings]: Industrial grade I/M quick coupler and plug for easy connection. Features a 360 degree rotating ball joint connector for greater mobility and guarantees a stable air flow connection to the compressor. Recommended use with Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Highly Durable]: 100-feet (30m) long. Max working pressure 290 PSI. Bursting Pressure 1200 PSI. 3/8” (9.5mm) Inner Diameter. 1/4" (6mm) male NPT brass threaded ends. Includes 1 FNPT coupler and 1 FNPT plug. Bend restrictors prevent damage and stress near the coupler and plug
- •[Wide Application Use]: Ideal for general purpose work, paint spraying, auto shop and repair, roofing, nailing and stapling, indoor trim work, and light construction. Adapts to the working environment with flexibility and has a soft outer layer keeping surfaces safe when the hose is dragged. Lies flat when in use and is easy to coil for storing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- CAMOZZI #6580 06-00, Union, 3/8" OD (6580 06-00)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- INTERTOOL Hybrid Air Hose, 25 ft. x 1/4 in., Red (PT08-1761)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 50 ft. L (F5Z03830-50-13)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-31)
- Intertool Air Hoses