Shop All HVLP Paint Spray Guns
Intertool
HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.2 mm Air Cap, 250cc Cup
Mfr # PT08-0172
Zoro # G411249064
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 6 - 8 cfm
- Cup Capacity 8.5 oz / 250 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Paint Cup, 1/4" Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0172
- Zoro # G411249064
- UPC # 850039064678
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 6 - 8 cfm |
Cup Capacity | 8.5 oz / 250 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Paint Cup, 1/4" Hose Adapter |
Description
- •[High Volume Low Pressure]: Top of the line sprayer for precision and detail projects in auto parts, woodwork, and home improvement. Lay down more viscous materials with a consistent finish over a larger area. The smaller 1.2 mm air cap handles water-based paints, solvent-based paints, primers, clear coats, top coats, stains, varnishes and other light to medium viscosity materials
- •[Spray With Precision]: Minimized overspray produces detailed results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 75% for better material coverage on the intended object instead of being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality stainless steel and is anodized to prevent surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes a 8.5 ounce plastic paint cup, 1/4-inch swivel air hose inlet, spanner, hexagon wrench, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Trim Paint Brush, Whita China/Gold Polyester Bristle, Plastic Handle (4054-4)
- OLD MASTERS 1 Gal Clear Ascend Exterior Water-based Finish, Matte (71001)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- WOOSTER Sherlock Gt Extension Pole 8-16 Feet (R096)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.3 mm Air Cup, 600 cc Cup (PT08-0163)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- 3M ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size (16587)
- Intertool Paint Spray Guns