Shop All HVLP Paint Spray Guns
Intertool
HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup
Mfr # PT08-0164
Zoro # G011249051
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 10 - 12 cfm
- Cup Capacity 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Paint Cup, 1/4" Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0164
- Zoro # G011249051
- UPC # 850039064197
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 10 - 12 cfm |
Cup Capacity | 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Paint Cup, 1/4" Hose Adapter |
Description
- •[High Volume Low Pressure]: Top of the line sprayer for small to mid-sized projects in automotive parts, woodwork, and home improvement. Lay down more viscous materials with a consistent finish over a larger area. The smaller 1.4 mm nozzle handles thinned latex, stains, lacquers, base coats, clear coats, single stage and other light to medium viscosity materials
- •[Spray With Precision]: Minimized overspray produces detailed results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 75% for better material coverage on the intended object instead of being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality stainless steel and is anodized to prevent surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes a 20 ounce plastic paint cup, 1/4-inch swivel air hose inlet, spanner, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Orange, Water -Based (A03905004)
- DEVILBISS Sri-510 Replacement Gravity Cup (SRI-510)
- GARDNER Gardner 6225-GA Aluminum Roof Coating, Silver, 5 gal Pail (5177-A-30)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Vintage Tan (HT 223)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL LVLP Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0144)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-98FX)
- Intertool HVLP Paint Spray Guns