Shop All HVLP Paint Spray Guns
Intertool
HVLP Black M-Diamond Air Spray Gun, 0.8, 1.2, 1.3, 1.8 mm Air Caps, 2 Cups
Mfr # PT08-0179
Zoro # G711249061
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 6 - 8 cfm and 10 - 12 cfm
- Cup Capacity 8.5 oz / 250 cc and 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Mini HVLP Gun, 2 Paint Cups, Air Pressure Regulator, Additional Air Caps, Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0179
- Zoro # G711249061
- UPC # 850039064876
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 6 - 8 cfm and 10 - 12 cfm |
Cup Capacity | 8.5 oz / 250 cc and 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Mini HVLP Gun, 2 Paint Cups, Air Pressure Regulator, Additional Air Caps, Case |
Description
- •[High Volume Low Pressure]: Top of the line sprayers for small touch up to mid-sized projects in auto parts, woodwork, and home improvement with a consistent finish over small and large areas. 0.8, 1.2, 1.3, and 1.8 mm air caps to handle both light to medium viscosity materials including water-based paints, solvent-based paints, clear coats, primers, and more
- •[Spray With Precision]: Minimized overspray produces detailed results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 75% for better material coverage on the intended object instead of being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality stainless steel and is anodized to prevent surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes an air regulator and gauge, 8.5 and 20 ounce plastic paint cups, two 1/4-inch swivel air hose inlets, two spanners, hexagon tool, two steel brushes, optional filters, and case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 8'-16' Painting Extension Pole (R057)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- TOUGH COAT ADVANCED Spray Paint (K00339008)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.3 mm Air Cup, 600 cc Cup (PT08-0163)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- Intertool HVLP Paint Spray Guns